Angular contact ball bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 25 mm |
Logistic Weight | 937 g |
---|---|
Inner diameter | 45 mm |
Outer diameter | 100 mm |
Width | 25 mm |
Bearing Clearance | CN |
Series | 73..-B-XL-JP |
Cage | Steel |
Reference speed | 6500 rpm |
Limit speed | 9300 rpm |
Basic static load, radial - C0r | 43000 N |
Basic dynamic load, radial - Cr | 69000 N |
Sealing | Open |
Usually arrives within 14 working days