Angular contact ball bearing NTN 7414BG, Outer diameter: 180 mm | Inner diameter: 70 mm | Width: 42 mm
NTN - Angular Contact Ball Bearing - 7409
See technical informationSee documentsReferences
NTN:7414BG
Rubix:205A1266
EAN:4547359454512



Documents
Product details : NTN 7414BG ANGULAR CONTACT BALL BEARING
Angular contact ball bearing, brass cage inner ring guided
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x180x42 mm |
|---|---|
| Logistic Weight | 5780 g |
| Inner diameter | 70 mm |
| Outer diameter | 180 mm |
| Width | 42 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7400 |
| Material | steel |
| Cage | brass |
| Angle | 40 ° |
| Basic static load, radial - C0r | 109000 N |
| Basic dynamic load, radial - Cr | 139000 N |
Show UNSPSC/ECL@SS
£ 264.28 excl. VAT
/ Each
£ 317.14 incl. VAT
- Delivery usually within ( 3 ) days
