Angular contact ball bearing Timken 7308 WN, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 23 mm
Angular Contact Ball Bearing
See technical informationReferences
Timken:7308 WN
Rubix:395A9365
EAN:0087796046870

Product details : TIMKEN 7308WN ANGULAR CONTACT BALL BEARING
Angular contact ball bearing Fafnir
Timken Fafnir angular contact ball bearing 7308WN, open. With a 40° contact angle for high axial loads in combinations of radial and axial forces.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 23 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7300 (medium series) |
| Material | steel |
| Cage | brass |
| Weight | 0.667 kg |
| Limit speed | 6200 rpm |
| Angle | 40 ° |
| Precision | p0 (normal / abec 1) |
| Bore | straight (cylindrical) bore |
| Basic static load, radial - C0r | 30200 N |
| Basic dynamic load, radial - Cr | 50600 N |
Show UNSPSC/ECL@SS
£ 119.78 excl. VAT
/ Each
£ 143.74 incl. VAT
- Usually arrives within 14 working days
