Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Precision / Spindle bearing
NSK PRCSN BEARING PAIR 7306CTDUMP4
Precision / Spindle bearing RHP 7306CTDUMP4, Inner diameter: 30 mm | Outer diameter: 72 mm | Width: 19 mm
Precision / Spindle bearing RHP
References
rhp:
7306CTDUMP4
rubix:
101A0948
manufacturer :
7306CTDUMP4 RR 5
ean:
00747023071159
Technical specifications
Inner diameter
30
mm
Outer diameter
72
mm
Width
19
mm
See all Specifications
Product details
Technical specifications
Product details : NSK PRCSN BEARING PAIR 7306CTDUMP4
Technical specifications
Attributes
Logistic Weight
696
g
Inner diameter
30
mm
Outer diameter
72
mm
Width
19
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
385.54
excl. VAT
/
Each
£
462.65
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing FAG B7004-E-T-P4S-UM, Inner diameter: 20 mm | Outer diameter: 42 mm | Width: 12 mm
Precision / Spindle bearing FAG HSS71926-E-T-P4S-UL, Inner diameter: 130 mm | Outer diameter: 180 mm | Width: 24 mm
Precision / Spindle bearing FAG B7001-C-2RSD-T-P4S-UL, Inner diameter: 12 mm | Outer diameter: 28 mm | Width: 8 mm
Precision / Spindle bearing FAG B7004-C-T-P4S-UL, Inner diameter: 20 mm | Outer diameter: 42 mm | Width: 12 mm
Precision / Spindle bearing FAG B7207-E-T-P4S-DUL, Inner diameter: 35 mm | Outer diameter: 72 mm | Width: 17 mm
Precision / Spindle bearing SKF 7003 ACD/P4A, Inner diameter: 17 mm | Outer diameter: 35 mm | Width: 10 mm
Precision / Spindle bearing NSK 7910A5TRDULP3, Inner diameter: 50 mm | Outer diameter: 72 mm | Width: 12 mm
Precision / Spindle bearing SKF 7014 CD/P4ADGA, Inner diameter: 70 mm | Outer diameter: 110 mm | Width: 20 mm
Precision / Spindle bearing FAG HCS71906-C-T-P4S-UL, Inner diameter: 30 mm | Outer diameter: 47 mm | Width: 9 mm
Precision / Spindle bearing FAG B71920-E-2RSD-T-P4S-DUL, Inner diameter: 100 mm | Outer diameter: 140 mm | Width: 20 mm
Precision / Spindle bearing FAG B7213-E-2RSD-T-P4S-UM, Inner diameter: 65 mm | Outer diameter: 120 mm | Width: 23 mm
Precision / Spindle bearing SKF 7014 CEGA/P4A, Inner diameter: 70 mm | Outer diameter: 110 mm | Width: 20 mm
Precision / Spindle bearing SKF S7005 CE/HCP4ADGA, Inner diameter: 25 mm | Outer diameter: 47 mm | Width: 12 mm
Precision / Spindle bearing FAG B71905-C-T-P4S-UL, Inner diameter: 25 mm | Outer diameter: 42 mm | Width: 9 mm
Precision / Spindle bearing NSK 7914A5TRDULP3, Inner diameter: 70 mm | Outer diameter: 100 mm | Width: 16 mm