Angular contact ball bearing
Inner diameter | 130 mm |
---|---|
Outer diameter | 180 mm |
Width | 24 mm |
Logistic Weight | 1665 g |
---|---|
Inner diameter | 130 mm |
Outer diameter | 180 mm |
Width | 24 mm |
Series | HSS719..-E-T-P4S |
Cage | Plastic |
Basic static load, radial - C0r | 34500 N |
Basic dynamic load, radial - Cr | 38500 N |
Sealing | Open |
Usually arrives within 14 working days