Super-precision Angular Contact Ball Bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 110 mm |
Width | 20 mm |
Logistic Weight | 1169 g |
---|---|
Inner diameter | 70 mm |
Outer diameter | 110 mm |
Width | 20 mm |
Series | 7014 |
Material | bearing steel |
Basic static load, radial - C0r | 83200 N |
Basic dynamic load, radial - Cr | 83200 N |
Sealing | open |
Usually arrives within 14 working days