Spindle bearing
Inner diameter | 12 mm |
---|---|
Outer diameter | 28 mm |
Width | 8 mm |
Inner diameter | 12 mm |
---|---|
Outer diameter | 28 mm |
Width | 8 mm |
Series | B70..-C-2RSD-T-P4S |
Material | Laminated Fabric (Cage) |
Cage | Phenolic resin |
Basic static load, radial - C0r | 1830 N |
Basic dynamic load, radial - Cr | 4650 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days