Precision / Spindle bearing RHP 7307CTDULP4, Inner diameter: 35 mm | Outer diameter: 80 mm | Width: 21 mm


Precision / Spindle bearing RHP

References
rhp:7307CTDULP4
rubix:101A1759
manufacturer :7307CTDULP4 RR 5
ean:00747023071296
brand logo
brand logo
Technical specifications
Inner diameter35 mm
Outer diameter80 mm
Width21 mm
See all Specifications

Product details : NSK PRCSN BEARING PAIR 7307CTDULP4


Technical specifications


Attributes
Logistic Weight946 g
Inner diameter35 mm
Outer diameter80 mm
Width21 mm
Show UNSPSC/ECL@SS
£ 421.11 excl. VAT
/ Each
£ 505.33 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories