Precision / Spindle bearing RHP 7308ETDUMP4, Inner diameter: 40 mm | Outer diameter: 90 mm | Width: 23 mm
Spindle bearings RHP
See technical informationReferences
RHP:7308ETDUMP4
Rubix:158A8490
Manufacturer :7308ETDUMP4 R
EAN:00747023071463

Product details : RHP PRCSN BEARING PAIR 7308ETDUMP4
RHP spindle bearings
Technical specifications
Attributes
| Logistic Weight | 1256 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 90 mm |
| Width | 23 mm |
| Sealing | open |
| Series | 70 series (iso series 10) |
| Material | carbon chrome bearing steel (similar to sae 52100) |
| Cage | phenolic resin |
| Weight | 0.633 kg |
| Precision | p4 |
| Basic static load, radial - C0r | 30800 N |
| Basic dynamic load, radial - Cr | 48700 N |
Show UNSPSC/ECL@SS
£ 482.46 excl. VAT
/ Each
£ 578.95 incl. VAT
- Usually arrives within 14 working days
