Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Precision / Spindle bearing
TIMKEN 2MM208WICRDUL SPINDLE BALL BEARING
Precision / Spindle bearing Timken 2MM208WICRDUL, Inner diameter: 40 mm | Outer diameter: 80 mm | Width: 18 mm
Ball Bearing
References
timken:
2MM208WICRDUL
rubix:
210A4195
ean:
0087796070349
Technical specifications
Inner diameter
40
mm
Outer diameter
80
mm
Width
18
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TIMKEN 2MM208WICRDUL SPINDLE BALL BEARING
Technical specifications
Attributes
Inner diameter
40
mm
Outer diameter
80
mm
Width
18
mm
Series
2MM200WI
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
496.11
excl. VAT
/
Each
£
595.33
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Precision / Spindle bearing FAG B7015-C-2RSD-T-P4S-UL, Inner diameter: 75 mm | Outer diameter: 115 mm | Width: 20 mm
Precision / Spindle bearing SKF 7002 ACDGA/P4A, Inner diameter: 15 mm | Outer diameter: 32 mm | Width: 9 mm
Precision / Spindle bearing NSK 7911A5TRSULP3, Inner diameter: 55 mm | Outer diameter: 80 mm | Width: 13 mm
Precision / Spindle bearing FAG B7000-C-T-P4S-UL, Inner diameter: 10 mm | Outer diameter: 26 mm | Width: 8 mm
Precision / Spindle bearing FAG B71907-C-T-P4S-UM, Inner diameter: 35 mm | Outer diameter: 55 mm | Width: 10 mm
Precision / Spindle bearing FAG HCS71917-C-T-P4S-UL, Inner diameter: 85 mm | Outer diameter: 120 mm | Width: 18 mm
Precision / Spindle bearing FAG B71901-C-T-P4S-DUL, Inner diameter: 12 mm | Outer diameter: 24 mm | Width: 6 mm
Precision / Spindle bearing SKF 71914 CDGA/P4A, Inner diameter: 70 mm | Outer diameter: 100 mm | Width: 16 mm
Precision / Spindle bearing FAG B7224-E-T-P4S-UM, Inner diameter: 120 mm | Outer diameter: 215 mm | Width: 40 mm
Precision / Spindle bearing FAG HCS7000-C-T-P4S-UL, Inner diameter: 10 mm | Outer diameter: 26 mm | Width: 8 mm
Precision / Spindle bearing FAG B7006-E-2RSD-T-P4S-UM, Inner diameter: 30 mm | Outer diameter: 55 mm | Width: 13 mm
Precision / Spindle bearing Timken 2MM9120WICRDUM, Inner diameter: 100 mm | Outer diameter: 150 mm | Width: 24 mm
Precision / Spindle bearing SKF 7003 ACD/P4ADGA, Inner diameter: 17 mm | Outer diameter: 35 mm | Width: 10 mm
Precision / Spindle bearing FAG B7021-C-T-P4S-UL, Inner diameter: 105 mm | Outer diameter: 160 mm | Width: 26 mm
Precision / Spindle bearing SKF 7005 ACD/P4A, Inner diameter: 25 mm | Outer diameter: 47 mm | Width: 12 mm