Spindle bearing
Inner diameter | 120 mm |
---|---|
Outer diameter | 180 mm |
Width | 28 mm |
Logistic Weight | 2079 g |
---|---|
Inner diameter | 120 mm |
Outer diameter | 180 mm |
Width | 28 mm |
Series | B70..-E-2RSD-T-P4S |
Cage | Plastic |
Basic static load, radial - C0r | 78000 N |
Basic dynamic load, radial - Cr | 109000 N |
Sealing | Two rubber seals |
In stock: Next day delivery