Precision / Spindle bearing SNR 7200.H.G1DUJ84, Inner diameter: 10 mm | Outer diameter: 30 mm | Width: 9 mm
Precision bearing 72
See technical informationReferences
SNR:7200.H.G1DUJ84
Rubix:394A5141
EAN:3413520335694



Product details : SNR 7200HG1DUJ84 PRECISION BALL BEARINGS
High-precision angular contact ball bearing, laminated resin cage centered on outer ring
Technical specifications
Attributes
| Inner diameter | 10 mm |
|---|---|
| Outer diameter | 30 mm |
| Width | 9 mm |
| Sealing | open |
| Series | mto7200 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 286.14 excl. VAT
/ Each
£ 343.37 incl. VAT
- Usually arrives within 14 working days
