Super-precision Angular Contact Ball Bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 75 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 16x75x75 mm |
---|---|
Logistic Weight | 231 g |
Inner diameter | 45 mm |
Outer diameter | 75 mm |
Width | 16 mm |
Series | 7009 |
Material | bearing steel |
Basic static load, radial - C0r | 22400 N |
Basic dynamic load, radial - Cr | 28600 N |
Sealing | open |
Usually arrives within 14 working days