Angular contact ball bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 80 mm |
Width | 13 mm |
Logistic Weight | 190 g |
---|---|
Inner diameter | 55 mm |
Outer diameter | 80 mm |
Width | 13 mm |
Series | XCS719..-E-T-P4S |
Material | Steel |
Basic static load, radial - C0r | 7700 N |
Basic dynamic load, radial - Cr | 18800 N |
Sealing | Open |
Usually arrives within 14 working days