Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
SHOWA TEMRES 282 THERMAL PROTECTION GLOVES BLUE 10/XL
SHOWA TEMRES 282 THERMAL PROTECTION GLOVES BLUE 10/XL
General handling glove Showa
References
showa:
TEMRES 282 10/XL
rubix:
114A8273
ean:
4901792022781
Technical specifications
Size
10
Coating
Polyurethane
Abrasion resistance level
4
See all Specifications
Product details
Technical specifications
Product details : SHOWA TEMRES 282 THERMAL PROTECTION GLOVES BLUE 10/XL
Technical specifications
Attributes
Size
10
Coating
Polyurethane
Abrasion resistance level
4
Main material
Nylon
ESD
No
Usage environment
Humid
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.06
excl. VAT
/
Each
£
30.07
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
SKYTEC SKG00002DH OREGON MTP NITRILE GLOVES BLUE 9/L
TEGERA 88800 LEATHER GLOVE 7 S
GISS 894409 G-NBR ONE 2 3111X NITRILE GLOVE SIZE 8
TEGERA 9205 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 9 L
POLYCO PHYC3 HYDRO C3 NITRILE PALM GLOVES 4X43C ORG/BLK SIZE 11 PK1
UVEX 60027 ATHLETIC LITE 4132X BLUE/ANTHRACITE GLOVES 8/M
ANSELL 48-125 EDGE 4121A PU PALM COATED GLOVES WHT SIZE 10
GISS 863289 G-NBR ONE 3/4 DIPPED NITRILE KNITWRIST GLOVE 4112X SIZE 7
ANSELL 48-701 EDGE 4342B PU PALM COATED GLOVES BLK/WHT SIZE 7
TEGERA 8835R SYNTHETIC GLOVE 6 XS
TEGERA 106 LEATHER GLOVE 9 L
POLYCO GH370 MATRIX NITRILE PALM GLOVES 4X42F BLK/GREY SIZE 10 PK1
ANSELL 11-801 HYFLEX 3131A ZONZ NITRILE GLOVES GRY/BLK SIZE 9
TEGERA 2207 SYNTHETIC GLOVE 10 XL
ANSELL 11-300 HYFLEX SEAMLESS AMBIDXS GLOVES WHT SIZE 9