Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 88800 LEATHER GLOVE 7 S
TEGERA 88800 LEATHER GLOVE 7 S
Leather glove TEGERA 88800
References
tegera:
88800-7
rubix:
182A7690
ean:
7340118315331
Technical specifications
Size
7
Main material
leather
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 88800 LEATHER GLOVE 7 S
TEGERA® 88800, Leather glove, 1,1-1,2 mm full grain cowhide, Cat. II, withstands contact heat up to 250°C, extra long, reinforced index finger, reinforced seams, for allround work
Technical specifications
Attributes
Size
7
Main material
leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.52
excl. VAT
/
Each
£
31.82
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
POLYCO MTE MULTI-TASK E NITRILE PALM GLOVES 4141X RED/BLK SIZE 11 PK10
TEGERA 311 TEXTILE GLOVE 7 S
TEGERA 6751 LEATHER GLOVE 9 L
ANSELL 11-944 HYFLEX 3121A NITRILE COATED GLOVES BLK/WHT SIZE 8
POLYCO 921 POLYFLEX MAX PC PALM COATED GLOVES 4131X BLUE/BLK SIZE 11
TEGERA 8804 SYNTHETIC GLOVE INFINITY 11 2XL
TEGERA 9140 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M
POLYCO PHYKC HYDRO KC NITRILE 3/4 COATED GLOVES 4X31X BLUE/BLK SIZE 8
SKYTEC SKG00002DD OREGON MTP NITRILE GLOVES BLUE 7/S
POLYCO 80-MAT MATRIX DG PVC DOT PALM GLOVES 214XX GREY SIZE 10 PK1
ANSELL 11-926 HYFLEX 4121A NITRILE 3/4 DIPPED GLOVES PURPLE SIZE 8
PORTWEST A360B8R SENTI-FLEX GLOVE BLUE/BLACK SIZE XL
TEGERA 312 TEXTILE GLOVE 8 M
Portwest A400RERL PVC Knitwrist Red SIZE L
TEGERA 8128 TEXTILE GLOVE 6 XS