Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in unions tube-tube type
Push-in Fitting - Connector
CAMOZZI 7580 10 TECHNOPOLYMER FITTING TUBE TO CONNECTOR 10MM
CAMOZZI 7580 10 TECHNOPOLYMER FITTING TUBE TO CONNECTOR 10MM
Push-in Fitting - Connector Camozzi
References
camozzi:
7580 10
rubix:
81176499
Technical specifications
Connection 1
10
See all Specifications
Product details
Technical specifications
Product details : CAMOZZI 7580 10 TECHNOPOLYMER FITTING TUBE TO CONNECTOR 10MM
Technical specifications
Attributes
Connection 1
10
Connection 2
10
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.71
excl. VAT
/
Each
£
5.65
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
SMC KQ2R23-04A FITTING I 3.2 TUBE I 4 TUBE
CAMOZZI BULKHEAD 6590 10
MECALINE 867659 ALL ST/ST PRESSURE GAUGE DIAM 100MM 1/2IN 0/10BAR
MECALINE 859008 POLYAMIDE PLUG 6
MECALINE 840783 STRAIGHT UNION NSF 4
MECALINE STRAIGHT FITTING 8 853156
AVENTICS 2121810080
AVENTICS R412005427
LEGRIS LF3000 FITTING 3140 06 00
AVENTICS R412005025
MECALINE PLUG 6MM 853205
MECALINE STEM REDUCER 12-8 853201
FESTO 130691 PUSH-IN CONNECTOR PK100 QS-6-4-100
SMC KQ2U11-13A ONE-TOUCH FITTING
AVENTICS 2121104000