PARKER FILTER 10MICRON PHA-3KN-CAS


Beverage clarification filter cartridge (high area), PEPLYN HA

References
parker hannifin:PHA-3KN-CAS
rubix:153A1935
brand logo
brand logo
Technical specifications
TypeFilter Cartridge
Filter fineness10 µm
See all Specifications

Product details : PARKER FILTER 10MICRON PHA-3KN-CAS


PEPLYN HA filter cartridges have been specifically designed to provide the optimum solution for particulate removal in liquid clarification applications. The filtration media balances a high surface area and closely controlled porosity, in a configuration that maximizes the cleaning efficiency of the cartridge through backwash procedures.

Capture of larger insoluble particulate is predominantly on the surface of the media, where the rigid, open pleat structure ensures that backwash cleaning provides effective removal

Smaller colloids are retained throughout the depth of the graded density PEPLYN media, providing accurately defined retention under the variable particulate loading conditions typical in clarification applications.
Application: Prefiltration, Clarification
Brand: Parker
Division: Bioscience and Water Filtration Division
End Cap Configuration: BF / 226 Bayonet
Filter Construction: Pleated
Filter Material: Polypropylene
For Fluid Type: Beverages
Industry: Food and Beverage
Length: 30" (750 mm)
Materials Of Construction: Filtration Media: Polypropylene
Prefilter Layer: Polypropylene
Upstream Support: Polypropylene
Downstream Support: Polypropylene
Inner Support Core: Polypropylene
Outer Protection Cage: Polypropylene
End Caps: Polypropylene
En
Micron Rating: 10 µm
Operating Temperature: Higher short-term temperatures during CIP to the following:
Up to 20°C (68°F) @ 5.0 bar (72.5 psi)
Up to 40°C (104°F) @ 4.0 bar (58.0 psi)
Up to 60°C (140°F) @ 3.0 barg (43.5 psi)
Up to 80°C (176°F) @ 2.0 bar (29.0 psi)
Up to, > 100°C (> 212°F) at 0.3 bar (4.0 psi) (Steam), Continuous: 70°C (158°F)

Product Series: PEPLYN HA
Product Style: Cartridge
Product Type: Liquid Filter Element
Seal Material: Silicone
Specifications Met: Current EC1935/2004 and 21 CFR Part 177 and current USP Plastics Class VI - 121 C
Technology: Filtration

Technical specifications


Attributes
TypeFilter Cartridge
Filter fineness10 µm
MaterialPolypropylene
Show UNSPSC/ECL@SS
£ 381.63 excl. VAT
/ Each
£ 457.96 incl. VAT
  • In stock: Next day delivery