Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK SOCKET 1/2 DRIVE 1/2 INCH A/F
ROEBUCK SOCKET 1/2 DRIVE 1/2 INCH A/F
Socket Roebuck
References
roebuck:
ABH4S216
rubix:
248722
Technical specifications
Square drive adapter
1/2
''
Product details
Technical specifications
Product details : ROEBUCK SOCKET 1/2 DRIVE 1/2 INCH A/F
Chrome vanadium steel. Manufactured to B34006 and DIN3124
Technical specifications
Attributes
Square drive adapter
1/2
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.07
excl. VAT
/
Each
£
4.88
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
FACOM R.7 R HEX SOCKET 1/4 INCH SQUARE DRIVE 7MM
BAHCO K8901M-32 IMPACT SOCKET 3/4
BRITOOL EXPERT E11 DEEP HEX SOCKET 6 POINT 1/2 INCH DRIVE 27MM
FACOM S HEXAGON SOCKET 6-POINT OGV 1/2 IN SQUARE DR 5/8 IN A/F S.5/8H
BAHCO K8901M-55 IMPACT SOCKET 3/4
FACOM SOCKET NK.35A
GEDORE RED R73002219 22MM 3/4 INCH SQUARE DRIVE LONG IMPACT SOCKET
BAHCO K7806M-22 POWER SOCKET 1/2 DEEP
BAHCO K8901M-28 IMPACT SOCKET 3/4
FACOM S.16 S BI-HEX SOCKET 1/2 INCH DRIVE 16MM
FACOM SOCKET NS.11A
BAHCO 7800DZ-15/16 SOCKET 1/2
FACOM R BI-HEX SOCKET 12-POINT OGV 1/4 INCH DRIVE 3/16 A/F
STAHLWILLE 05010021 3/4 INCH DRIVE X 21MM HEX SOCKET
ROEBUCK 1/2 INCHDRIVE 6 POINT 14MM DEEP SOCKET 880222