Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT E11 DEEP HEX SOCKET 6 POINT 1/2 INCH DRIVE 27MM
BRITOOL EXPERT E11 DEEP HEX SOCKET 6 POINT 1/2 INCH DRIVE 27MM
Socket Expert
References
expert:
E117276
rubix:
2014719
ean:
3258951172766
Technical specifications
Square drive adapter
1/2
''
Length
79
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E11 DEEP HEX SOCKET 6 POINT 1/2 INCH DRIVE 27MM
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
79
mm
Finishing
Chromed
Weight
310
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.36
excl. VAT
/
Each
£
16.03
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO K7801VM-24 24MM, 1/2 IN DRIVE IMPACT SOCKET HEXAGON, 45MM LONG
STAHLWILLE 02020019 3/8 INCH DRIVE X 19MM SOCKET EX DP BI-HEX
FACOM SOCKET NK.29A
FACOM S.18 S BI-HEX SOCKET 1/2 INCH DRIVE 18MM
FACOM J SERIES B-HEX SOCKET 3/8 INCH DRIVE 1/2 A/F
GEDORE 11MMIMPACTSOCKET3/8D K 30 11
FACOM S.30 S BI-HEX SOCKET 1/2 INCH DRIVE 30MM
ROEBUCK 1/2 INCHDRIVE 6 POINT 17MM DEEP SOCKET 880223
FACOM R BI-HEX SOCKET 12-POINT OGV 1/4 INCH DRIVE 9/32 A/F
FACOM K.27HB K-HB SOCKET B-HEX 3/4 INCH DRIVE 27MM
FACOM S.29LA S DEEP BI-HEX SOCKET 1/2 INCH DRIVE 29MM
FACOM S.17H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 17MM
FACOM SOCKET M.50HA
FACOM S.23LA S DEEP BI-HEX SOCKET 1/2 INCH DRIVE 23MM
GEDORE 1.11/16AF3/4DRIMPSKT K 32 1.11/16AF