FACOM R BI-HEX SOCKET 12-POINT OGV 1/4 INCH DRIVE 3/16 A/F
R.E - 1/4" sockets 12-point in inches
See technical informationReferences
Facom:R.3/16E
Rubix:1240454
EAN:3148510510569



Product details : FACOM R BI-HEX SOCKET 12-POINT OGV 1/4 INCH DRIVE 3/16 A/F
R.E - 1/4" sockets 12-point in inches
- OGV® Profile: more power and safety, protects the nut.
-Presentation: Bright chrome.
- OGV® Profile: more power and safety, protects the nut.
-Presentation: Bright chrome.
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Packaged dimensions (D x W x H) | 22x10x10 mm |
| Package weight | 9 g |
| Square drive adapter | 1/4 '' |
| Diameter | 11.2 mm |
| Length | 22 mm |
| Square | 6.35 mm |
| Diameter (inch) | 3/16 '' |
| Finishing | chromed |
| Weight | 6 g |
Show UNSPSC/ECL@SS
£ 5.69 excl. VAT
/ Each
£ 6.83 incl. VAT
- Delivery usually within ( 14 ) days
