Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK WOOD RASP HALF ROUND BASTARD 250MM
ROEBUCK WOOD RASP HALF ROUND BASTARD 250MM
File Roebuck
References
roebuck:
11158
rubix:
218195
Product details
Technical specifications
Product details : ROEBUCK WOOD RASP HALF ROUND BASTARD 250MM
For use on wood or soft metals.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.82
excl. VAT
/
Each
£
10.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BAHCO 1-100-08-3-0 8IN HAND FILE CUT 3
ROEBUCK EF0673 THREE SQUARE SMOOTH 300MM FILE
BAHCO 2-301-16-2-0 16CM FLAT NEEDLE FILE CUT 2
BAHCO 1-210-10-3-0 10IN HALF ROUND FILE CUT 3
BAHCO 1-160-04-2-2 4IN SQUARE WITH HANDLE CUT 2
ROEBUCK BI MATERIAL HANDLED ENGINEERS HALF-ROUND FILE SECOND CUT 300MM
ROEBUCK DIAMOND FILE ROUND
BAHCO 1-230-08-2-2 8IN ROUND WITH HANDLE CUT 2
ROEBUCK ENGINEERS FILE 8 HAND BASTARD
ROEBUCK ENGINEERS' FLAT FILE 10 INCH/250MM SMOOTH CUT 879950
ROEBUCK MILLSAW FILE 10 INCH TWO RE
BAHCO 1-230-10-3-0 10IN ROUND FILE CUT 3
BAHCO 1-100-08-1-2 8IN HAND WITH HANDLE CUT 1
BAHCO 4-183-04-2-0 4IN REGULAR TAPER SAW FILE
BAHCO 1-210-08-3-2 8IN 1/2 ROUND WITH HANDLE CUT 3