Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK EF0673 THREE SQUARE SMOOTH 300MM FILE
ROEBUCK EF0673 THREE SQUARE SMOOTH 300MM FILE
File Roebuck
References
roebuck:
EF0673
rubix:
6870453
Product details
Technical specifications
Product details : ROEBUCK EF0673 THREE SQUARE SMOOTH 300MM FILE
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.04
excl. VAT
/
Each
£
6.05
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK ENGINEERS WARDING FILE 4 INCH BASTARD
ROEBUCK ENGINEERS FILE 10 SQUARE SMOOTH
BAHCO 1-100-12-3-2 12IN HAND WITH HANDLE CUT 3
ROEBUCK MILLSAW FILE 10 INCH TWO RE
ROEBUCK BI MATERIAL HANDLED ENGINEERS HAND FILE BASTARD CUT 150MM
SANDVIK 620-30H10 SCRAPER 5765009
ROEBUCK ENGINEERS' FLAT FILE 8 INCH/200MM BASTARD CUT 879941
ROEBUCK ENGINEERS' THREE SQUARE FILE 8 INCH/200MM BASTARD CUT 879993
BAHCO 1-100-10-3-2 10IN HAND WITH HANDLE CUT 3
BAHCO 1-210-06-2-2 6IN 1/2 ROUND WITH HANDLE CUT 2
BAHCO 1-100-06-3-0 6IN HAND FILE CUT 3
ROEBUCK ENGINEERS FILE 150MM FLAT SECOND 879944
BAHCO 1-110-12-3-2 12IN FLAT WITH HANDLE CUT 3
ROEBUCK BI MATERIAL HANDLED ENGINEERS HALF-ROUND FILE SECOND CUT 200MM
BAHCO 2-304-16-1-0 16CM 1/2ROUND NEEDLE FILE CUT1