BAHCO 1-100-08-1-2 8IN HAND WITH HANDLE CUT 1


Hand - Smooth

References
bahco:1-100-08-1-2
rubix:016832
ean:7311518000264
brand logo
brand logo
Technical specifications
ShapeFlat
Length200 mm
See all Specifications

Product details : BAHCO 1-100-08-1-2 8IN HAND WITH HANDLE CUT 1


File handle developed according to the scientific ERGO™ process. For filing surfaces, sharp corners and edges, and for de-burring. Suitable for high-alloy steels, for sharpening heavy tools. High machining capacity. Shape: all sides parallel. Top and bottom cut double, one side single cut, the other side uncut. Cuts: 1 = caster, 2 = half-sweet, 3 = sweet

Technical specifications


Attributes
Logistic Weight200 g
ShapeFlat
Length200 mm
Type of cutBastard;Second;Smooth
HandleWith
No. of teeth per cm10
Section20x5 mm
Show UNSPSC/ECL@SS
£ 10.23 excl. VAT
/ Each
£ 12.28 incl. VAT
  • In stock: Next day delivery