ERGO™ Engineering Round Files Bastard/Second/Smooth Cut
Shape | Round |
---|---|
Length | 200 mm |
Logistic Weight | 146 g |
---|---|
Shape | Round |
Length | 200 mm |
Type of cut | Second |
Handle | Comfortable 2-Component |
No. of teeth per cm | 15 |
Section | 8 mm |
Usually arrives within 14 working days