Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK H/R NEEDLE FILE 16CM CUT 0
ROEBUCK H/R NEEDLE FILE 16CM CUT 0
File Roebuck
References
roebuck:
86020
rubix:
010808
Technical specifications
Shape
Half-round
Length
160
mm
Product details
Technical specifications
Product details : ROEBUCK H/R NEEDLE FILE 16CM CUT 0
160mm 6¼in
Technical specifications
Attributes
Shape
Half-round
Length
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.49
excl. VAT
/
Each
£
2.99
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
PFERD 11075203 CHAIN SAW FILE 412 4X3 200 X 5.5 CLASSIC
DRAPER 51763 PICK AND HOOK SET
ROEBUCK BI MATERIAL HANDLED ENGINEERS HALFROUND FILE BASTARD CUT 250MM
ROEBUCK ENGINEERS FILE 250MM HAND BASTARD 879929
ROEBUCK MILLENICUT HAND FILE 14 INCH
ECLIPSE SCRAPERS 258 3 PIECE SET
BAHCO 1-170-08-2-2 8IN 3 SQUARE WITH HANDLE CUT 2
ROEBUCK HANDLED ENGINEERS FILE 12 INCH ROUND SMOOTH
ROEBUCK BI MATERIAL HANDLED ENGINEERS ROUND FILE BASTARD CUT 200MM
ROEBUCK BARRETTE NEEDLE FILE 16CM CUT 2
ROEBUCK ENGINEERS' FLAT FILE 12 INCH/300MM SMOOTH CUT 879951
ROEBUCK ENGINEERS FILE 150MM HALF ROUND SMOOTH 879974
ROEBUCK ENGINEERS FILE 10 HALF ROUND BASTARD
BAHCO 1-230-10-2-2 10IN ROUND WITH HANDLE CUT 2
FACOM SQUARE 250MM 2ND CUT FILE WITH COMFORT GRIP HANDLE SLS