ROEBUCK ENGINEERS FILE 150MM HALF ROUND SMOOTH 879974
Half-round file
See technical informationSee documentsReferences
Roebuck:879974
Rubix:209A7561
EAN:3660338334498

Documents
Product details : ROEBUCK ENGINEERS FILE 150MM HALF ROUND SMOOTH 879974
For filing both flat and concave surfaces, parallel in width and thickness.
Manafactured from the finest grade steel.
Manafactured from the finest grade steel.
Technical specifications
Attributes
| Shape | half-round |
|---|---|
| Length | 150 mm |
| Handle | without |
| Section | 16x4,7 mm |
Show UNSPSC/ECL@SS
£ 9.79 excl. VAT
/ Each
£ 11.75 incl. VAT
- Usually arrives within 14 working days
