Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK BARRETTE NEEDLE FILE 16CM CUT 2
ROEBUCK BARRETTE NEEDLE FILE 16CM CUT 2
File Roebuck
References
roebuck:
86272
rubix:
010834
Technical specifications
Shape
Other
Length
160
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK BARRETTE NEEDLE FILE 16CM CUT 2
160mm 6¼in
Technical specifications
Attributes
Shape
Other
Length
160
mm
Type of cut
2
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.49
excl. VAT
/
Each
£
2.99
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 6-342-08-2-0 8IN HALF ROUND RASP MEDIUM
ROEBUCK HALF-ROUND FILE, BI-MATERIAL HANDLE LENGTH 250MM 829048
ROEBUCK FLAT HALF-CUT FILE, BI-MATERIAL HANDLE LENGTH 250MM 829038
GEDORE 133 F-250 ENGINEERS FLAT SCRAPER 250MM
GEDORE 8722 2-10 FILE ROUND 6770270
FACOM FILE ROUND RD.MD200EMA
ROEBUCK BI MATERIAL HANDLED ENGINEERS HAND FILE BASTARD CUT 200MM
BAHCO 1-230-10-3-2 10IN ROUND WITH HANDLE CUT 3
BAHCO 1-210-06-2-0 6IN HALF ROUND FILE CUT 2
BAHCO 1-170-06-2-2 6IN 3 SQUARE WITH HANDLE CUT 2
ROEBUCK ENGINEERS FILE 300MM HALF ROUND SMOOTH 879977
BAHCO 1-160-06-3-0 6IN SQUARE FILE CUT 3
BAHCO 1-100-10-3-0 10IN HAND FILE CUT 3
ROEBUCK NEEDLE FILE 180MM KNIFE CUT 2 880031
ROEBUCK ENGINEERS FILE 10 SQUARE SMOOTH