ROEBUCK ENGINEERS FILE 250MM HAND BASTARD 879929
Flat hand file
See technical informationSee documentsReferences
Roebuck:879929
Rubix:209A7579
EAN:3660338334078

Documents
Product details : ROEBUCK ENGINEERS FILE 250MM HAND BASTARD 879929
Cross-cut on the faces.
1 uncut side, 1 single cut side.
1 uncut side, 1 single cut side.
Technical specifications
Attributes
| Shape | flat |
|---|---|
| Length | 250 mm |
| Type of cut | bastard |
| Section | 25x6 mm |
Show UNSPSC/ECL@SS
£ 10.81 excl. VAT
/ Each
£ 12.97 incl. VAT
- Usually arrives within 14 working days
