References
Roebuck:LHA1V0454BOB2
Rubix:1390542
Product details : ROEBUCK DRAGON CLAW HAMMER 16OZ 450G
A break through design based upon the traditional "T" shape, and uses ergonomics to provide the user with safety and comfort when in use. The new design handle improves the posture for the user, gives extra comfort in long periods of use when striking increases the overall effectiveness of the strike.
A shock absorber on the head helps to reduce vibration and the curved head design reduces the force required for pulling nails out of timber.
An improved gripping area improves holding when using the hammer for light tacking. The hammer is forged from a single piece of steel, with the head finished in a metallic grey with a polished striking face.
A shock absorber on the head helps to reduce vibration and the curved head design reduces the force required for pulling nails out of timber.
An improved gripping area improves holding when using the hammer for light tacking. The hammer is forged from a single piece of steel, with the head finished in a metallic grey with a polished striking face.
Technical specifications
Attributes
| Handle | h type rubber grip |
|---|
Show UNSPSC/ECL@SS
£ 11.97 excl. VAT
/ Each
£ 14.36 incl. VAT
- In stock: Next day delivery

