SPARTEX CLUB HAMMER, ASH HANDLE LENGTH 260MM 845579
Straight hammer - canted angle - ash handle
See technical informationSee documentsReferences
Spartex:845579
Rubix:209A8271
EAN:3660338080258

Documents
Product details : SPARTEX CLUB HAMMER, ASH HANDLE LENGTH 260MM 845579
Carbon steel.
.
Hardened by induction .
Canted angles. .
Made in France.
Hardened by induction .
Canted angles. .
Made in France.
Technical specifications
Attributes
| Type | sledgehammer |
|---|---|
| Section | 42 mm |
| Length | 280 mm |
| Weight | 1390 g |
| Diameter | 42 mm |
| Shape | rectangular |
| Handle | ash |
| Head length | 100 mm |
Show UNSPSC/ECL@SS
£ 40.24 excl. VAT
/ Each
£ 48.29 incl. VAT
- In stock: Next day delivery
