THOR 34RH200 SIZE 4 HIDE SPLIT HEAD HAMMER
Thor Split Head Hammer
See technical informationSee documentsReferences
Thor Hammer:34-RH200
Rubix:211804
EAN:5012936342005



Documents
Product details : THOR 34RH200 SIZE 4 HIDE SPLIT HEAD HAMMER
Hammer, Split Head, Rawhide, Wood Handle, Head Weight 4.1/2 Lb, 50mm Diameter. THOR (34-RH200). Features: These patented split-head hammers allow quick changes of faces and handles thereby minimizing downtime. The malleable iron heads have two socket head cap screws for uniform distribution of clamping pressure, improving handle and face retention. Extension collars under the head transfer shock to 40% more handle surface, reducing user fatigue and handle breakage. Unique tapered sockets lock faces and handles securely in place, yet the face can be quickly loosened and rotated for increased service life and uniform wear.
Strengths
The Malleable iron head combined with the Hide face gives a firm resilient blow that will not mark the finished work
Ideal where a heavy blow is required combined with a relatively small striking area
Faces are designed to wear, can be rotated for even wear and are easily and quickly replaceable
For safety reasons use only original replacement parts
Ideal where a heavy blow is required combined with a relatively small striking area
Faces are designed to wear, can be rotated for even wear and are easily and quickly replaceable
For safety reasons use only original replacement parts
Technical specifications
Attributes
| Type | mallet |
|---|---|
| Length | 350 mm |
| Weight | 2000 g |
| Diameter | 50 mm |
| Material | cast iron head with water buffalo hide faces |
Show UNSPSC/ECL@SS
£ 46.29 excl. VAT
/ Each
£ 55.55 incl. VAT
- Usually arrives within 14 working days
