References
Facom:212A.35
Rubix:1232746
EAN:3148511484609



Product details : FACOM HAMMER 212A.35
212A - Dead-blow hammers, interchangeable heads
-Glass fibre handle.
-Steel body.
-Easily replaceable, special nylon tips Shore hardness D74 ± 5.
-Ergonomic PVC grip.
-Presentation: Black epoxy.
-Replacement tip: 212.E35 -- > E60.
-Glass fibre handle.
-Steel body.
-Easily replaceable, special nylon tips Shore hardness D74 ± 5.
-Ergonomic PVC grip.
-Presentation: Black epoxy.
-Replacement tip: 212.E35 -- > E60.
Technical specifications
Attributes
| Logistic Weight | 719 g |
|---|---|
| Packaged dimensions (D x W x H) | 305x110x38 mm |
| Package weight | 698 g |
| Type | sledgehammer |
| Section | 35 mm |
| Length | 305 mm |
| Weight | 700 g |
| Diameter | 35 mm |
| Shape | round |
| Handle | ergonomic handle pvc |
Show UNSPSC/ECL@SS
£ 67.76 excl. VAT
/ Each
£ 81.31 incl. VAT
- Usually arrives within 14 working days
