References
Thor Hammer:61-952W
Rubix:215709
EAN:5012936095291




Product details : THOR 61952W WHITE RUBBER MALLET WOOD HANDLE
Thor rubber mallets are a one-piece design with rubber head and self locking handle. These semi-hard rubber mallets give a gentle but firm blow with little rebound. Used as a general-purpose mallet in automotive, industrial, brewery, DIY, garden landscaping and camping applications. Black Head: Ideal for use under damp conditions or outdoors. White Head: Will not discolour or leave marks on work surfaces.
Strengths
White head will not leave marks on work surfaces
One-piece rubber head with self locking handle
The white rubber head enables a gentle but firm blow with little rebound
Larger sizes also available with Fibreglass (FG) handles
One-piece rubber head with self locking handle
The white rubber head enables a gentle but firm blow with little rebound
Larger sizes also available with Fibreglass (FG) handles
Applications
Ideal for woodworking
Builders
Window frame manufacturers
Shop fitting
Car trim
Builders
Window frame manufacturers
Shop fitting
Car trim
Technical specifications
Attributes
| Type | mallet |
|---|---|
| Length | 320 mm |
| Weight | 375 g |
| Diameter | 54 mm |
| Shape | cylindrical |
| Handle | self locking |
| Head length | 90 mm |
| Material | head material-rubber/handle material-wood |
Show UNSPSC/ECL@SS
£ 8.24 excl. VAT
/ Each
£ 9.89 incl. VAT
- In stock: Next day delivery
