Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
CARPLAN CTI020 3 IN 1 CHUBBY ICE SCRAPER
CARPLAN CTI020 3 IN 1 CHUBBY ICE SCRAPER
File Carplan
References
carplan:
CTI020
rubix:
212A1553
Product details
Technical specifications
Product details : CARPLAN CTI020 3 IN 1 CHUBBY ICE SCRAPER
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.19
excl. VAT
/
Each
£
2.63
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
FACOM PAM.MD200EMA FLAT FILE SECOND CUT 200MM
ROEBUCK ENGINEERS WARDING FILE 8 INCH BASTARD
ROEBUCK ENGINEERS FILE 8 SQUARE BASTARD
ROEBUCK NEEDLE FILE 16CM TAPER FLAT DIAMOND 880048
BAHCO 1-210-12-1-2 12IN 1/2 ROUND WITH HANDLE CUT1
BAHCO 1-230-08-2-0 8IN ROUND FILE CUT 2
ROEBUCK NEEDLE FILE 16CM HAND DIAMOND 880043
ROEBUCK NEEDLE FILE 180MM HAND CUT 2 880026
BAHCO 625-ROUND SPARE BLADE ROUND
FACOM RAB.DRDB300EMA WOOD HLF RD RASP BTD CUT 300
BAHCO NSB704-225 NON-SPARKING LONG SCRAPER CU-BE 100X225
FACOM FILE FLAT 200*2*4 5 PAM.MD200SR
BAHCO 1-100-12-2-0 12IN HAND FILE CUT2
ROEBUCK BI MATERIAL HANDLED ENGINEERS HALF-ROUND FILE SECOND CUT 250MM
ECLIPSE BEARING SCRAPER 200MM 2588