RAB.DRDBA - semi-circular hybrid files, large point
Shape | half-round |
---|---|
Length | 300 mm |
Logistic Weight | 507 g |
---|---|
Packaged dimensions (D x W x H) | 430x28x25 mm |
Package weight | 507 g |
Shape | half-round |
Length | 300 mm |
Type of cut | hybrid, large point |
Section | 30,0 x 8,5 mm |
Usually arrives within 14 working days