PAM.MDEMA - Half-smooth flat file
Shape | Flat |
---|---|
Length | 200 mm |
Logistic Weight | 184 g |
---|---|
Packaged dimensions (D x W x H) | 330x28x25 mm |
Package weight | 184 g |
Shape | Flat |
Length | 200 mm |
Type of cut | 2-sided double size / 1 single sided edge / 1 smooth edge |
Handle | Plastic |
Section | 5x20 mm |
Usually arrives within 14 working days