References
Superseded Ref:6870459
Roebuck:880026
Rubix:209A7315
EAN:3660338334955

Documents
Product details : ROEBUCK NEEDLE FILE 180MM HAND CUT 2 880026
Cross size.
Technical specifications
Attributes
| Shape | flat |
|---|---|
| Length | 180 mm |
| Type of cut | flat needle file |
| Section | 6,5x1,6 mm |
Show UNSPSC/ECL@SS
£ 9.22 excl. VAT
/ Each
£ 11.06 incl. VAT
- Usually arrives within 14 working days
