ROEBUCK ENGINEERS FILE 150MM FLAT SECOND 879944
Tapered flat file
See technical informationSee documentsReferences
Roebuck:879944
Rubix:209A7597
EAN:3660338334214

Documents
Product details : ROEBUCK ENGINEERS FILE 150MM FLAT SECOND 879944
Cross-cut on the faces.
2 simple cut edges.
Technical specifications
Attributes
| Shape | flat |
|---|---|
| Length | 150 mm |
| Type of cut | second |
| Section | 15x4 mm |
Show UNSPSC/ECL@SS
£ 6.90 excl. VAT
/ Each
£ 8.28 incl. VAT
- Usually arrives within 14 working days
