ROEBUCK BI MATERIAL HANDLED ENGINEERS HALF-ROUND FILE SECOND CUT 200MM
Halfround Files
See technical informationReferences
Roebuck:5063788
Rubix:2521620

Product details : ROEBUCK BI MATERIAL HANDLED ENGINEERS HALF-ROUND FILE SECOND CUT 200MM
Filing both flat and concave surfaces.
Tapers slightly in width.
Fitted with plastic handle.
Tapers slightly in width.
Fitted with plastic handle.
Technical specifications
Attributes
| Shape | half-round |
|---|---|
| Length | 200 mm |
| Handle | with |
| Type of cut | second |
Show UNSPSC/ECL@SS
£ 6.09 excl. VAT
/ Each
£ 7.31 incl. VAT
- In stock: Next day delivery
