Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Set of wrenches
Set of wrenches
MILWAUKEE 4932478558 MAXBITE FLEX HEAD SPANNER 15PC SET
MILWAUKEE 4932478558 MAXBITE FLEX HEAD SPANNER 15PC SET
Set of wrenches Milwaukee
References
milwaukee:
4932478558
rubix:
395A6468
ean:
4058546347512
Product details
Technical specifications
Product details : MILWAUKEE 4932478558 MAXBITE FLEX HEAD SPANNER 15PC SET
180° pivoting head for greater access to tight spaces. MAX BITE™ open-end grip reduces rounding and stripping. 144 ratcheting teeth positions giving 2.5° arc swing allowing access in tighter spaces. Durable double stacked pawls for longer ratchet life. Rounded I-Beam handle for comfortable handling grip. Ink-filled labels for better visibility. Chrome alloy steel, chrome plated.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
316.67
excl. VAT
/
Each
£
380.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK IMPERIAL OPEN ENDED SPANNER WRENCH A/F 10 PIECE SET
BRITOOL EXPERT STUBBY RATCHET WRENCH 7 PIECE SET
FACOM 440.JP12A COMBINATION WRENCH SET 7 - 24MM CLIP 12 PIECE SET
BRITOOL EXPERT 8PC O/S RING WRENCH MOD 6-22MM
ROEBUCK SET OF 10 OPEN ENDED WRENCH SPANNERS 865252
BAHCO 6Z/8C OPEN END WRENCH SET
FACOM 440.JE18 COMBINATION WRENCH SET 6 - 24MM 18 PIECE SET
GEDORE 15 PC SPANNER SET 1B-0115
BAHCO 1320RM-8-9 RATCHET WRENCH DOUBLE FLAT
FACOM 467B.JP12PB 7-19MM COMBINATION RATCHET SPANNER
BAHCO S410 SOCKET SET 1/4IN & 1/2IN 41PCE
MELCO SET 59 BOX SPANNER SET 7/16-1 1/8 INCH A/F NO 59
GEDORE 7-020 COMBINATION SPANNERS 8 - 32MM 20 PIECE SET
BRITOOL EXPERT DOUBLE OPEN END WRENCH 12 PIECE SET
BRITOOL EXPERT 11 PIECE DOUBLE OPEN ENDED WRENCH MOD 6-24MM