Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Set of wrenches
Set of wrenches
BRITOOL EXPERT DOUBLE OPEN END WRENCH 12 PIECE SET
BRITOOL EXPERT DOUBLE OPEN END WRENCH 12 PIECE SET
Set of open end wrenches - mm
References
expert:
E117381
rubix:
2014082
ean:
3258951173817
Technical specifications
Number of elements
12
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT DOUBLE OPEN END WRENCH 12 PIECE SET
Characteristics:
EAN: 3258951173817
Pack: 1
Contents: 6x7-8x9-10x11-12x13-14x15-16x17-18x19-21x23-22x24-26x28-27x29-30x32 mm.
Contents: Box
Qty: 12
Qty: 12
[g]: 2350
Technical specifications
Attributes
Number of elements
12
Weight
2350
g
Finishing
Satin/Chrome
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
114.61
excl. VAT
/
Each
£
137.53
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 12SER10POESPNSET4-11 96400653
FACOM SET OF WRENCH 44.JE8T
BAHCO 1952M/14T COMBINATION WRENCH SET
WERA 020015 9631 MAGNETIC RAIL 6000 JOKER 2 METRIC 5PC
FCM SET ANGL OPN-SKT WREN.75.J12
FACOM SET OF WRENCH 43.JE5T
"WERA 005451 9607 MAGNETIC RAIL B IMPAKTOR 1 ZYKLOP METRIC 3/8"" 10PC"
STAHLWILLE 12/15PCSPANNERSET 96400651
BAHCO K8901M/8 IMPACT SOCKET SET 3/4
STANLEY 4-94-646 6 PIECE COMBINATION WRENCH SET
BAHCO BE5049H5 HEX 5 BIT
"FACOM 440.JU21 1/4""- 1.1/2"" 21PCE COMB SPNR SET"
GEDORE 7 R-005 RATCHET COMBINATION SPANNERS 8 - 19MM 5 PIECE SET
BAHCO S4RM/5T RATCHET WRENCH DOUBLE FLAT SET
FACOM SET OF WRENCH 41.JE12T