FACOM 440.JE18 COMBINATION WRENCH SET 6 - 24MM 18 PIECE SET
440 - Metric mixed key sets
See technical informationReferences
Facom:440.JE18
Rubix:2000793
EAN:3148518003582



Product details : FACOM 440.JE18 COMBINATION WRENCH SET 6 - 24MM 18 PIECE SET
440 - Metric mixed key sets
- Presentation: kit, box or on panel.
- Presentation: kit, box or on panel.
Technical specifications
Attributes
| Logistic Weight | 2220 g |
|---|---|
| Packaged dimensions (D x W x H) | 395x90x70 mm |
| Package weight | 2147 g |
| Number of elements | 18 |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 177.25 excl. VAT
/ Each
£ 212.70 incl. VAT
- Delivery usually within ( 14 ) days
