GEDORE 7-020 COMBINATION SPANNERS 8 - 32MM 20 PIECE SET
Ring impact spanner wrench set 7
See technical informationReferences
Gedore:7-020
Rubix:2557303
Manufacturer :6093660
EAN:4010886609361

Product details : GEDORE 7-020 COMBINATION SPANNERS 8 - 32MM 20 PIECE SET
Combination spanner set 20 pcs UD profile 8-32 mm Selection of sizes most in use With same size each end Ring 15° offset from shaft, shaft in girder pattern GEDORE vanadium steel 31CrV3, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 3360 g |
|---|---|
| Number of elements | 20 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 296.33 excl. VAT
/ Each
£ 355.60 incl. VAT
- Delivery usually within ( 8 ) days
