References
Bahco:1472K7BKFF12SD
Rubix:227A5732
EAN:7314150357123
Product details : BAHCO 1472K7BKFF12SD 237 PIECE TOOL TROLLEY KIT
Drawer E72 Black Roller Cabinet c/w 237 tools including Socketry, Spanners, Screwdrivers, Screwdriver Bits, Adjustable Wrenches, Hacksaws
Roll Cab Details (1472K7BLACK)
• 7 drawers heavy-duty tool trolley is based on a solid steel dual-walled case construction
• Fully opening drawers equipped with ball-bearing sliders that glide very smoothly and have a capacity up to 30 kg
• Rubber wheels ensure maximum stability, making the trolley easy to manoeuvre, even on irregular surfaces
• Perforated side panels allow end-user add different Xpand accesories
• Strong and secure round locking system protects the tool trolley against theft
• Scratchproof powder coating outside and inside assures a high protection against rust
• Shock protecting corner bumpers minimise the chance of injuries and damage to surrounding objects
• Dual-walled case ensures that the drawers always open after a collision damages the outside wall
• A wide range of Fit&Go ready-to-use foam inlays with tools is available
• Trolley static load capacity: 600KG
Tool Kit Contents
• 1/4″ Hex Sockets – 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm
• 1/4″ Bi-Hex Sockets – 7, 8, 9, 10, 11, 13 mm
• 1/4″ Spinner Handle
• 1/4″ Extension Bar 100 mm
• 1/4″ Universal Joint
• 1/2″ Hex Sockets – 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 24, 27, 30, 32 mm
• 1/2″ Hex Long Sockets – 10, 13, 17, 18, 19, 16, 21, 22 mm
• 1/2″ Hex Long Sockets – 16, 21 mm
• 1/2″ Extension 125, 250 mm
• 1/2″ Universal Joint
• 1/2″ Breaker Bar 257 mm
• 1/2″ Adaptor for Bits 5/6″
• 1/4″ Adaptor for Bits 1/4″
• Bit for Slotted Head Screws – T45, T50, T55
• 1/2″ Reversible Ratchet
• 1/4″ Reversible Ratchet
• 31 Pieces Bit Set – Slotted, Phillips, Pozidrive, Torx
• 1/4″ Hexagon Screws, Bit Holder and Socket Adaptor
• 1/4″ Ratchet for Bits
• Set of Offset Long Series Ball End Hex Keys , 1.5,2, 2.5,3,4,5,6,8,10 mm
• Combination Wrenches Metric 8,10,12,13,14,15,16,17,19 mm
• Ergo Slotted Screwdrivers – 3.5 x 75, 5.5 x 100
• Ergo Phillips Screwdrivers – PH1, PH2
• Ergo Pozidrive Screwdrivers – PZ1, PZ2
• Set of Drift Punches 2, 3, 4, 5, 6, 8 mm
• German DIN Hammer 400 g
• 18 mm Snap-Off Knife
• Snap-Off 18 mm Blade 10 units Dispenser
• Hand Hacksaw Frame with Sandflex Hand Hacksaw Blade
• Hand Hacksaw Blades Sandflex Bi-Metal
Roll Cab Details (1472K7BLACK)
• 7 drawers heavy-duty tool trolley is based on a solid steel dual-walled case construction
• Fully opening drawers equipped with ball-bearing sliders that glide very smoothly and have a capacity up to 30 kg
• Rubber wheels ensure maximum stability, making the trolley easy to manoeuvre, even on irregular surfaces
• Perforated side panels allow end-user add different Xpand accesories
• Strong and secure round locking system protects the tool trolley against theft
• Scratchproof powder coating outside and inside assures a high protection against rust
• Shock protecting corner bumpers minimise the chance of injuries and damage to surrounding objects
• Dual-walled case ensures that the drawers always open after a collision damages the outside wall
• A wide range of Fit&Go ready-to-use foam inlays with tools is available
• Trolley static load capacity: 600KG
Tool Kit Contents
• 1/4″ Hex Sockets – 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm
• 1/4″ Bi-Hex Sockets – 7, 8, 9, 10, 11, 13 mm
• 1/4″ Spinner Handle
• 1/4″ Extension Bar 100 mm
• 1/4″ Universal Joint
• 1/2″ Hex Sockets – 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 24, 27, 30, 32 mm
• 1/2″ Hex Long Sockets – 10, 13, 17, 18, 19, 16, 21, 22 mm
• 1/2″ Hex Long Sockets – 16, 21 mm
• 1/2″ Extension 125, 250 mm
• 1/2″ Universal Joint
• 1/2″ Breaker Bar 257 mm
• 1/2″ Adaptor for Bits 5/6″
• 1/4″ Adaptor for Bits 1/4″
• Bit for Slotted Head Screws – T45, T50, T55
• 1/2″ Reversible Ratchet
• 1/4″ Reversible Ratchet
• 31 Pieces Bit Set – Slotted, Phillips, Pozidrive, Torx
• 1/4″ Hexagon Screws, Bit Holder and Socket Adaptor
• 1/4″ Ratchet for Bits
• Set of Offset Long Series Ball End Hex Keys , 1.5,2, 2.5,3,4,5,6,8,10 mm
• Combination Wrenches Metric 8,10,12,13,14,15,16,17,19 mm
• Ergo Slotted Screwdrivers – 3.5 x 75, 5.5 x 100
• Ergo Phillips Screwdrivers – PH1, PH2
• Ergo Pozidrive Screwdrivers – PZ1, PZ2
• Set of Drift Punches 2, 3, 4, 5, 6, 8 mm
• German DIN Hammer 400 g
• 18 mm Snap-Off Knife
• Snap-Off 18 mm Blade 10 units Dispenser
• Hand Hacksaw Frame with Sandflex Hand Hacksaw Blade
• Hand Hacksaw Blades Sandflex Bi-Metal
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 2,105.54 excl. VAT
/ Each
£ 2,526.65 incl. VAT
- In stock: Next day delivery


