BOTT 16927058.16 1050X550X965 MOBILE 7 DRAW CABINET+TOP TRAY & MAT
verso mobile cabinet with 7 drawers and top tray WxDxH: 1050x550x965mm RAL 7035
See technical informationSee documentsReferences
Bott:16927058.16
Rubix:214A7643

Documents
Product details : BOTT 16927058.16 1050X550X965 MOBILE 7 DRAW CABINET+TOP TRAY & MAT
verso mobile drawer cabinet with 7 drawers & top tray with mat. Featuring a robust, fully welded steel housing with push - pull handle, 100% extension drawers with drawer blocking and 125mm diameter castors. Drawer configuration: 6x 100mm, 1x 125mm (50kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 7035 light grey. WxDxH: 1050x550x965mm
Technical specifications
Attributes
| Number of drawers | 7 |
|---|---|
| Permissible load | 50 kg |
| Width | 1050 mm |
| Depth | 550 mm |
| Height | 965 mm |
| Material | steel |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 1,146.75 excl. VAT
/ Each
£ 1,376.10 incl. VAT
- Delivery usually within ( 16 ) days





