• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Hand tools(25,113)
  • Portable power tools(1,485)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,418)
  • Special tools(3,197)
See Tools & Metrology
  • Screwdrivers(1,301)
  • Clamping tools(16,683)
  • Pliers, vices, clamps(2,299)
  • Saws, cutters, files(2,684)
  • Extractors(444)
  • Storage(1,812)
  • Hammers, impact tools(1,191)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Cases, bags and trunks
Bag
VETO AX3515 PRO PAC TECH HIGH-VIZ - HIGH VIZ YELLOW TOOL BAG 510 X 202

VETO AX3515 PRO PAC TECH HIGH-VIZ - HIGH VIZ YELLOW TOOL BAG 510 X 202

Bag Veto Pro Pac

See technical informationSee documents
References
Veto Pro Pac:AX3515
Rubix:388A4614
Manufacturer :AX3515
brand logo
brand logo
Documents

Product details : VETO AX3515 PRO PAC TECH HIGH-VIZ - HIGH VIZ YELLOW TOOL BAG 510 X 202


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 391.89 excl. VAT
/ Each
£ 470.27 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SPARTEX 2200003042MD POLYTHENE MD CLEAR BAGS 750x1050MM PK200STANLEY STST1-80114 LEATHER NAIL AND HAMMER POUCHSPARTEX 2200003648MD POLYTHENE MD CLEAR BAGS 914x1219MM CTN PK100SPARTEX 4004PK380435 A/S PINK BUBBLE POUCHES 380MMx435MM SA FLAPPK100VETO AX3687 MB5B BLACKOUT - BLACKED-OUT FRONT ACCESSED METER BAG 200 XDRAPER 60064 1 TONNE WASTE / BULK BAGSPARTEX 2002129 SELF SEAL WOP BAGS 7.5X7.5 190X190MM PK 1000PROTONPACK 2002124 MINIGRIP BAGS WRITE-ON 115 X 115MM PACK OF 1000FACOM LEATHER TOOL BAG 703232SPARTEX 2200001215MD POLYTHENE MD CLEAR BAGS 300MMX375MM 12X15PK 500SPARTEX 200111/HD SELF SEAL PLAIN BAGS 125X200MM 300G HD PK1000VETO AX3695 MB5B INFRARED - XL FRONT-ACCESS METER BAG IN THE NEW COLOUSPARTEX 2400002436HD POLYTHENE HD CLEAR BAGS 600MMx900MM 24X36 PK100DRAPER 40754 MOBILE TOOL BAG MPVETO AX3561 TECH PAC BLACKOUT - TOOL BAG 260 X 500 400 BLACK
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap