References
Facom:703232
Rubix:1243396
EAN:3148517032323

Product details : FACOM LEATHER TOOL BAG 703232
Leather bag
-Bag in leather crust with shoulder strap.
-Reinforced blanks for better stiffness.
-Assembly by nickel plated rivet.
-Closure by 3 adjustable buckle straps
Dimensions (L x W x H) 205 x 130 x 31 mm.
Weight: 26 g.
-Bag in leather crust with shoulder strap.
-Reinforced blanks for better stiffness.
-Assembly by nickel plated rivet.
-Closure by 3 adjustable buckle straps
Dimensions (L x W x H) 205 x 130 x 31 mm.
Weight: 26 g.
Strengths
Leather bag
Length (mm): 405
Width ( mm ): 145
Height (mm): 125
Weight (kg): 0.880
Model: 703232
Croû bag, leather te with shoulder bag, re. Reinforced blanks, s for better stiffness,. Assembly by nickel plated rivet,. Closed by 3 straps to, Buckle re, glables.
Length (mm): 405
Width ( mm ): 145
Height (mm): 125
Weight (kg): 0.880
Model: 703232
Croû bag, leather te with shoulder bag, re. Reinforced blanks, s for better stiffness,. Assembly by nickel plated rivet,. Closed by 3 straps to, Buckle re, glables.
Technical specifications
Attributes
| Logistic Weight | 1060 g |
|---|---|
| Packaged dimensions (D x W x H) | 400x165x150 mm |
| Package weight | 1128 g |
| Material | leather |
| Colour | brown |
| Width | 145 mm |
| Height | 125 mm |
| Length | 405 mm |
Show UNSPSC/ECL@SS
£ 132.65 excl. VAT
/ Each
£ 159.18 incl. VAT
- Delivery usually within ( 14 ) days
