• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Hand tools(25,125)
  • Portable power tools(1,595)
  • Pneumatic tools(195)
  • Miscellaneous tools(103)
  • Measuring and monitoring(2,413)
  • Special tools(3,203)
See Tools & Metrology
  • Accessories, consumables and spare parts P/T(694)
  • Portable power tools(901)
See Portable power tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Portable power tools
  4. Accessories, consumables and spare parts P/T
  5. Spare parts for p/t
  6. Switch
  7. SIEMENS 6GK52062BD002AC2

SIEMENS 6GK52062BD002AC2

Switch Siemens

See technical information

References

Siemens:6GK5206-2BD00-2AC2
Rubix:255A9628
brand logo
brand logo

Technical specifications

Typesiemens 6gk52062bd002ac2

Product details : SIEMENS 6GK52062BD002AC2


Technical specifications


Attributes
Typesiemens 6gk52062bd002ac2
Show UNSPSC/ECL@SS
£ 1,069.77 excl. VAT
/ Each
£ 1,283.72 incl. VAT
  • Delivery usually within ( 2 ) days

Check our products from related categories

GUARDMASTR NON CONTACT SWITCH 440N-Z21U17HSCHNEIDER PUSHBUTTON OPERATOR ZB4BP2GUARDMASTR 440E-D13112 LIFELINE 3 ROPESWITCH 3NC 1NO M20HAGER 16A MCB MTN116GUARDMASTER 440T-MSALE10MC MC TRAPPED KEY INTERLOCK SWITCHGUARDMASTR 440N-Z21S17B NON-CONTACT INTERLOCK SWITCHSCHNEIDER SELECTOR SWITCH XB4BD21GUARDMASTR LH TDBS-3 CENTURION GU-440K-B04026MOELLER 216590 M22-D-S SPRING-RETURN FLAT PUSH-BUTTON AGUARDMASTR TONGUE SWITCH 440K-C21098GUARDMASTR 440N-G02045 SWITCH (2M) 1NC 110VAC 3AGUARDMASTR 440P-M18002 LIMIT SWITCH IMP TOP PUSH CROSS ROLLERGUARDMASTR 440K-E33041 SAFETY INTERLOCK SWITCHOMRON ZC-Q55 LIMIT SWITCH PANEL MOUNT PLUNGER SPDT 15AMOELLER M22-DRL-G ILLUMINATED PUSH BUTTON GREEN
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap