GUARDMASTR 440N-G02045 SWITCH (2M) 1NC 110VAC 3A

electric components

See technical informationSee documents

References

Guardmaster:440N-G02045
Rubix:249A1406
brand logo

Technical specifications

Typemagnetic proximity sensor ferroguard frs10 (3m) 1nc 110ac 3a

Documents

Product details : GUARDMASTR 440N-G02045 SWITCH (2M) 1NC 110VAC 3A


Actuator: Standard
Product Family: Ferrogard Guardmaster

Technical specifications


Attributes
Typemagnetic proximity sensor ferroguard frs10 (3m) 1nc 110ac 3a
£ 134.48 excl. VAT
/ Each
£ 161.38 incl. VAT
  • Usually arrives within 14 working days